Shop All Coolant Fed Drill Bits
Blackmamba
3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.7500
Mfr # 56784
Zoro # G1699095
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.7500
- Overall Length 5-5/32"
- Material - Machining Carbide
- Number of Flutes 2
- Flute Length 3-1/8"
Product Information
- Brand Blackmamba
- MFR # 56784
- Zoro # G1699095
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 3/4" |
Overall Length | 5-5/32" |
Flute Length | 3-1/8" |
Shank Dia. | 20 mm |
Details
Decimal Equivalent | 0.7500 |
Material - Machining | Carbide |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
3xD Blackmamba Coolant thru Drill,3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-1/2"-8 NPT HSS 8 Flute Pipe Tap (DWT64014)
- KRAFT TOOL Swaged Handle, Button, 1-3/8 x 72 in, Blue (CC336B)
- IRWIN OAL Clean Cutting Spurred Auger (49914)
- BOSCH Narrow Chisel Hex Collar, 1 In. Hex (HS2362)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 1/8" (55321)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- NACHI Aqua EX Oil Hole Pilot - 2.315mm (0734400)
- Blackmamba Coolant Fed Drill Bits