Shop All Coolant Fed Drill Bits
Blackmamba
3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472
Mfr # 56757
Zoro # G1702577
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5472
- Overall Length 107 mm
- Number of Flutes 2
- Drill Bit Point Angle 140 Degrees
- Flute Length 60 mm
Product Information
- Brand Blackmamba
- MFR # 56757
- Zoro # G1702577
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 13.90 mm |
Overall Length | 107 mm |
Flute Length | 60 mm |
Shank Dia. | 14 mm |
Details
Decimal Equivalent | 0.5472 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
3xD Blackmamba Coolant thru Drill,13.90 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Complete Gage, Steel, M3X0.5 (4624-3)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-187511)
- RUKO 4-1/8" Bi-Metal High Speed Steel Hole Saw (106105)
- MILWAUKEE TOOL W Style: W-249 Die (49-16-W249)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 1/8" (55321)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- WALTER High Performance Drills, 0.1437 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.650A1-WJ30ET)
- Blackmamba Drill Bits