Shop All Coolant Fed Drill Bits
Blackmamba
3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5469
Mfr # 56141
Zoro # G1701457
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5469
- Overall Length 4-1/4"
- Flute Length 2-3/8"
- Number of Flutes 2
- Drill Bit Point Angle 140 Degrees
Product Information
- Brand Blackmamba
- MFR # 56141
- Zoro # G1701457
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 35/64" |
Overall Length | 4-1/4" |
Flute Length | 2-3/8" |
Shank Dia. | 14 mm |
Details
Decimal Equivalent | 0.5469 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
3xD Blackmamba Coolant thru Drill,35/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 99.2-121 lb Capacity (9367)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19450)
- ECLIPSE All-Hard Hacksaw Blade 24TPI 12X1/2X.025 (AE46X)
- WESTWARD 7 in Curved Jaw Tongue and Groove Plier, Serrated (53JX07)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 1/8" (55321)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- Blackmamba Drill Bits