Shop All Coolant Fed Drill Bits
Blackmamba
3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.3307
Mfr # 56100
Zoro # G1703094
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3307
- Overall Length 89 mm
- Drill Bit Point Angle 140 Degrees
- Shank Dia. 10 mm
- Number of Flutes 2
Product Information
- Brand Blackmamba
- MFR # 56100
- Zoro # G1703094
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 8.40 mm |
Overall Length | 89 mm |
Shank Dia. | 10 mm |
Flute Length | 47 mm |
Details
Decimal Equivalent | 0.3307 |
Drill Bit Point Angle | 140 Degrees |
Number of Flutes | 2 |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
3xD Blackmamba Coolant thru Drill,8.40 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Needle File Set, 6-1/4in.L, Swiss, 12 pcs. (83551500)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 1800 Lbf X 500 FT [Each] (PULLTAPE-PT1805)
- ROBINAIR Oil Drain Bottl For Sidewinder (ROB17756)
- TITAN EXTENSION IMPACT 1" DR 4" (TL40144)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 1/8" (55321)
- WALTER Jobber Drill, 4.40mm, Carbide, A3289DPL-4.4 (A3289DPL-4.4)
- Blackmamba Coolant Fed Drill Bits