Shop All Chemical Metering Pumps
Blackline
Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V
Mfr # MD2JKTPN2C-XXX
Zoro # G2058134
Free Shipping & Returns
$5,649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blackline
- MFR # MD2JKTPN2C-XXX
- Zoro # G2058134
- Country of Origin Italy
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: PVDF
Seats: Teflon
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Controls: VFD NEMA 4X, IP65 Enclosure, 115/230V,
Seats: Teflon
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Controls: VFD NEMA 4X, IP65 Enclosure, 115/230V,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC Mityvac MTY-822645 Conrol Valve Kit (MTY-822645)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Ceramic/Buna Seal, 0.5 HP, TEFC Motor, BEP = 20 gpm (C14311BBT3F)
- LIBERTY PUMPS Replacement pump only for model 405 (405P)
- ACTION PUMP Hose Kit, Dia.1 In, Aluminum, 10 GPM (IBC-HK-8A2F)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- PULSATRON Model LPH4MA-KTC1-500 Metering Pump, Series E Plus (E+), 41 GPD @ 250 PSI, Dual Manual Con (LPH4MA-KTC1-500)
- Blackline Chemical Metering Pumps