Shop All Chemical Metering Pumps
Blackline
Metering Pump, 14 GPH, 150 PSI TEFC 1/2HP 1P 115/230V
Mfr # MD1BPPPN1A-XXX
Zoro # G2056348
product price: $2,620.99
/ea
Free Shipping & Returns
$2,620.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blackline
- MFR # MD1BPPPN1A-XXX
- Zoro # G2056348
- Country of Origin Italy
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: Glass Filled Polypropylene
Seats: PVC
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 115/230V NEMA 56C
Seats: PVC
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 115/230V NEMA 56C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Hydrostatic Test Pump, 300 PSI (29200)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 550 Scfh Air (RMC-101)
- RED LION Under-Sink Sump 1/3Hp (14942736)
- DAYTON Mech. Seal (PP21103031601G)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- STENNER S Var Series 40GPD 100PSI 120V/60Hz 1/4" White suction/dischg tubing (S3V07AA101N)
- Blackline Chemical Metering Pumps