Shop All Chemical Metering Pumps
Blackline
Chemical Metering Pump, 35inH, 8328cc/Min.
Mfr # MD3GKTPN2C-XXX
Zoro # G1882855
product price: $6,190.99
/ea
Free Shipping & Returns
$6,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Max. Flow (gpd) - Pumps 3168.00 gpd
- Voltage 115/230
- Diaphragm Material PTFE
Product Information
- Brand Blackline
- MFR # MD3GKTPN2C-XXX
- Zoro # G1882855
- Country of Origin Italy
- Category Chemical Metering Pumps
Dimensions
Width | 19 in |
Height | 35 in |
Overall Width | 19 in |
Intake Connection Size | 1 in |
Overall Height | 35 in |
Discharge Connection Size | 1 in |
Description
Chemical Metering Pump
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Centrifugal, SS, 1 HP, 1 PH (5WXT4)
- PIUSI USA Def Rotary HandPump IBC ToteKit NoFilter (F00332B0A)
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic (3ACE9)
- ARO Non-Metallic Diaphragm Pump, 1/2", 666053- (666053-389)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- IWAKI 230Ml/Min 0.2Mpa 100-240V-Ac Metering Pump (EHN-B31VHMR)
- Blackline Chemical Metering Pumps