Shop All Chemical Metering Pumps
Blackline
Chemical Metering Pump, 35 in.H x 19 in.W
Mfr # MD3GAASN2C-XXX
Zoro # G2030345
Free Shipping & Returns
$8,708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Voltage 115/230
- Max. Flow (gpd) - Pumps 3168.00 gpd
- Max. Pressure - Pumps 75 psi
Product Information
- Brand Blackline
- MFR # MD3GAASN2C-XXX
- Zoro # G2030345
- Country of Origin Italy
- Category Chemical Metering Pumps
Dimensions
Width | 19 in |
Height | 35 in |
Intake Connection Size | 1 in |
Overall Height | 35 in |
Discharge Connection Size | 1 in |
Overall Width | 19 in |
Description
Chemical Metering Pump, Chemical Compatibility Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Oils, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Water, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1 in, Discharge Connection Type NPT, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 3,168 gpd, Head Material 316 Stainless Steel, Intake Connection Size 1 in, Intake Connection Type NPT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORLAN CONTROLS Mkc-2E 120 50/60Hz Wc Coil (310671)
- FLUID-O-TECH Pump, 1/2" NPTF, 232 Max. GPH, Brass (PA700)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ3)
- DWYER INSTRUMENTS Flowmeter, range 20-300 cc/min water, no valve (RMA-34)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- LINCOLN LUBRICATION 3.5:1 OIL PUMP (250-275 GAL) (4491)
- Blackline Chemical Metering Pumps