Shop All Chemical Metering Pumps
Blackline
Chemical Metering Pump, 33inH, 4984cc/Min.
Mfr # MD2GKTPN2C-XXX
Zoro # G1882800
product price: $4,906.99
/ea
Free Shipping & Returns
$4,906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Voltage 115/230
- Max. Flow (gpd) - Pumps 1896.00 gpd
- Max. Pressure - Pumps 90 psi
Product Information
- Brand Blackline
- MFR # MD2GKTPN2C-XXX
- Zoro # G1882800
- Country of Origin Italy
- Category Chemical Metering Pumps
Dimensions
Width | 19 in |
Height | 33 in |
Overall Width | 19 in |
Intake Connection Size | 3/4 in |
Discharge Connection Size | 3/4 in |
Overall Height | 33 in |
Description
Chemical Metering Pump
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Diversitech IQP-120 ClearVu Condensate Pump with Floatless Sensor - 22 ft. Lift, 120V (IQP-120)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS415BX731PG)
- DWYER INSTRUMENTS Vfa-42 Flow Meter Brass 2 - 10 Gpm (VFA-42)
- SANDPIPER Wet End Repair Kit (476.199.360)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 40 GPD, 250 PSI (LPH4SA-PTC1-G19)
- Blackline Chemical Metering Pumps