Shop All Chemical Metering Pumps
Blackline
Chemical Metering Pump, 32inH, 3722cc/Min.
Mfr # MD2FKTPN2C-XXX
Zoro # G2030415
Free Shipping & Returns
$5,702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Voltage 115/230
- Max. Flow (gpd) - Pumps 1416.00 gpd
- Max. Pressure - Pumps 90 psi
Product Information
- Brand Blackline
- MFR # MD2FKTPN2C-XXX
- Zoro # G2030415
- Country of Origin Italy
- Category Chemical Metering Pumps
Dimensions
Width | 19 in |
Height | 32 in |
Intake Connection Size | 3/4 in |
Overall Height | 32 in |
Overall Width | 19 in |
Discharge Connection Size | 3/4 in |
Description
Chemical Metering Pump
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC Thermoplastic Sprinkler Pump 1 HP (FP5162-08)
- WHEELER-REX Mudsucker Diaphragm Pump 3" (563100)
- JABSCO Oring, Nitrile (18753-0267)
- GRUNDFOS Pumps CR5-3 A-FGJ-A-E-HQQE 56C 60Hz Multistage Centrifugal Pump End Only Model, 1 1/4" x 1 1/4", 1 HP (96084232)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- STENNER S Var Series 40GPD 100PSI 120V/60Hz 1/4" White suction/dischg tubing (S3V07AA101N)
- Blackline Chemical Metering Pumps