Shop All Chemical Metering Pumps
Blackline
Chemical Metering Pump, 30 in.H x 19 in.W
Mfr # MD1DAASN2C-XXX
Zoro # G2030360
product price: $4,841.99
/ea
Free Shipping & Returns
$4,841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Voltage 115/230
- Max. Flow (gpd) - Pumps 696.00 gpd
- Max. Pressure - Pumps 150 psi
Product Information
- Brand Blackline
- MFR # MD1DAASN2C-XXX
- Zoro # G2030360
- Country of Origin Italy
- Category Chemical Metering Pumps
Dimensions
Width | 19 in |
Height | 30 in |
Intake Connection Size | 1/2 in |
Discharge Connection Size | 1/2 in |
Overall Height | 30 in |
Overall Width | 19 in |
Description
Chemical Metering Pump, Chemical Compatibility Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Oils, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Water, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 696 gpd, Head Material 316 Stainless Steel, Intake Connection Size 1/2 in, Intake Connection Type Tube
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMP ALARM Sewage/Septic Pump Float Switch, Piggyback Style, 20 Foot Length, Rated up to 13 Amps (SA-3120-6)
- LEGACY Workforce Manual Grease Transfer Pump for 5 Gallon Pail (L3060)
- NACHI Variable 10.5Gpm 290-1000Psi 3/4In Hydraulic Vane Pump (VDC-1B-2A3-E35)
- DAYTON 18" Slotted Sewage Basin Cover (4RK41)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- PULSATRON Model LB02SA-PTC1-G19 Metering Pump, Series Plus (A+), 6 GPD @ 150 PSI, Dual Manual Cont (LB02SA-PTC1-G19)
- Blackline Chemical Metering Pumps