Shop All Chemical Metering Pumps
Blackline
Chemical Metering Pump, 28in.H, 883cc/Min.
Mfr # MD1BAASN2C-XXX
Zoro # G2030379
Free Shipping & Returns
$4,771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Voltage 115/230
- Max. Flow (gpd) - Pumps 336.00 gpd
- Max. Pressure - Pumps 150 psi
Product Information
- Brand Blackline
- MFR # MD1BAASN2C-XXX
- Zoro # G2030379
- Country of Origin Italy
- Category Chemical Metering Pumps
Dimensions
Height | 28 in |
Width | 19 in |
Discharge Connection Size | 1/2 in |
Overall Height | 28 in |
Intake Connection Size | 1/2 in |
Overall Width | 19 in |
Description
Chemical Metering Pump, Chemical Compatibility Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Oils, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Water, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 336 gpd, Head Material 316 Stainless Steel, Intake Connection Size 1/2 in, Intake Connection Type Tube
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHP3)
- GROZ Transfer Pump, Diesel, 220V, AC, 220VAC, 15 Max. Flow Rate , 1/2 HP, Aluminum Die Cast, 1" FBSP Inlet (45513)
- FILL-RITE Meter, Digital, 1-1/2 BSPT, 23-151 LPM (900CD1.5BSPT)
- ARO Replacement Ball, Delrine (92757-6)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- STENNER Econ LD Pump, .04-2.4 OZ/HR, 80 psi, 120V (E10LHMA1S6)
- Blackline Chemical Metering Pumps