Shop All Chemical Metering Pumps
Blackline
Chemical Metering Pump, 27inH, 441cc/Min.
Mfr # MD1AKTPN2C-XXX
Zoro # G1882898
Free Shipping & Returns
$4,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Max. Flow (gpd) - Pumps 168.00 gpd
- Voltage 115/230
- Diaphragm Material PTFE
Product Information
- Brand Blackline
- MFR # MD1AKTPN2C-XXX
- Zoro # G1882898
- Country of Origin Italy
- Category Chemical Metering Pumps
Dimensions
Width | 19 in |
Height | 27 in |
Overall Height | 27 in |
Discharge Connection Size | 1/2 in |
Intake Connection Size | 1/2 in |
Overall Width | 19 in |
Description
Chemical Metering Pump
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump, 1 1/2", 666150-2EB-C (666150-2EB-C)
- DAYTON 1/2 HP 2 in. Auto Submersible Sewage Pump 115V Tether (3BB88)
- PULSATRON Pump, PULSAtron Series, C, Metering (LC04SA-KTC1-XXX)
- AQUASCAPEPRO AquascapePRO 29003 Signature Series Skimmer 6.0 & 8.0 Rigid Debris Basket (29003)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 6 GPD, 150 PSI (LB02SA-PTCJ-G19)
- Blackline Chemical Metering Pumps