Shop All Chemical Metering Pumps
Blackline
Chemical Metering Pump, 25inH, 4984cc/Min.
Mfr # MD2JKTPN1A-XXX
Zoro # G1882819
Free Shipping & Returns
$3,284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Voltage 115/230
- Max. Flow (gpd) - Pumps 1896.00 gpd
- Diaphragm Material PTFE
Product Information
- Brand Blackline
- MFR # MD2JKTPN1A-XXX
- Zoro # G1882819
- Country of Origin Italy
- Category Chemical Metering Pumps
Dimensions
Width | 10 in |
Height | 25 in |
Overall Width | 10 in |
Discharge Connection Size | 3/4 in |
Overall Height | 25 in |
Intake Connection Size | 3/4 in |
Description
Chemical Metering Pump
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER APak Z Control Enabled Indoor Alarm System with Mechanical Float Switch (10-4014)
- DAYTON Fibrewound Water Tank, Precharged, 40 Gal. (16X847)
- LITTLE GIANT PUMP Submersible Pump, 395 ft Max Head (558526)
- FLUID-O-TECH Pump, 1/2" NPTF, 201 Max. GPH, Brass, Bypass (PA 601)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- PULSATRON Metering Pump 60 Gallons Per Day 150 PSI with 4-20mA Control (LPK5MA-KTC3-XXX)
- Blackline Chemical Metering Pumps