Shop All Chemical Metering Pumps
Blackline
Chemical Metering Pump, 22 in.H x 10 in.W
Mfr # MD1DAASN1A-XXX
Zoro # G1882837
Free Shipping & Returns
$3,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Max. Flow (gpd) - Pumps 696.00 gpd
- Voltage 115/230
- Max. Pressure - Pumps 150 psi
Product Information
- Brand Blackline
- MFR # MD1DAASN1A-XXX
- Zoro # G1882837
- Country of Origin Italy
- Category Chemical Metering Pumps
Dimensions
Width | 10 in |
Height | 22 in |
Overall Height | 22 in |
Intake Connection Size | 1/2 in |
Discharge Connection Size | 1/2 in |
Overall Width | 10 in |
Description
Chemical Metering Pump, Chemical Compatibility Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Oils, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Water, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 696 gpd, Head Material 316 Stainless Steel, Intake Connection Size 1/2 in, Intake Connection Type Tube
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LMI MILTON ROY Valve Assembly Pump Parts And Accessory (27051)
- CHEM-TECH Metering Pump, 55 GPD, 80 PSI (XP055LVHXG19)
- SJE-RHOMBUS NC Mechanical Float Switch 120/230VAC (15PMUWOP)
- GRACO Food Grade AODD Pump (FD5111)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LBS4SA-PTC1-G19)
- Blackline Chemical Metering Pumps