Shop All Chemical Metering Pumps
Blackline
Chemical Metering Pump, 20inH, 883cc/Min.
Mfr # MD1BKTPN1A-XXX
Zoro # G1882931
product price: $2,603.99
/ea
Free Shipping & Returns
$2,603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Max. Flow (gpd) - Pumps 336.00 gpd
- Voltage 115/230
- Max. Pressure - Pumps 150 psi
Product Information
- Brand Blackline
- MFR # MD1BKTPN1A-XXX
- Zoro # G1882931
- Country of Origin Italy
- Category Chemical Metering Pumps
Dimensions
Height | 20 in |
Width | 10 in |
Discharge Connection Size | 1/2 in |
Intake Connection Size | 1/2 in |
Overall Width | 10 in |
Overall Height | 20 in |
Description
Chemical Metering Pump
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Rule-Mate 2000 GPH Fully Automated Bilge Pump - 12V (RM2000A)
- BELL & GOSSETT Seal Bearing Assembly (189105LF)
- WAYNE UTILITY PUMP 1/2HP (VIP50)
- VESTIL Stainless Steel Piston Pail Pump, 1" Bung (PAIL-PST-SS)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- STENNER Pump Adj Rate 45MHP10 10GPD 100Psi 3/8"W (45MJH2A3STAA)
- Blackline Chemical Metering Pumps