Shop All Chemical Metering Pumps
Blackline
Chemical Metering Pump, 20in.H, 883cc/Min.
Mfr # MD1BAASN1A-XXX
Zoro # G2030406
product price: $2,748.99
/ea
Free Shipping & Returns
$2,748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Max. Flow (gpd) - Pumps 336.00 gpd
- Voltage 115/230
- Max. Pressure - Pumps 150 psi
Product Information
- Brand Blackline
- MFR # MD1BAASN1A-XXX
- Zoro # G2030406
- Country of Origin Italy
- Category Chemical Metering Pumps
Dimensions
Width | 10 in |
Height | 20 in |
Overall Width | 10 in |
Discharge Connection Size | 1/2 in |
Intake Connection Size | 1/2 in |
Overall Height | 20 in |
Description
Chemical Metering Pump, Chemical Compatibility Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Oils, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Water, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 336 gpd, Head Material 316 Stainless Steel, Intake Connection Size 1/2 in, Intake Connection Type Tube
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERA Flowmeter, 100 PSI, 20 GPM, 1 in. (825X700)
- SEACHOICE 12V Bilge Pump, 12.0A, 2000 GPH, 1-1/8" Port (19301)
- DAYTON Rotary Pump, Carbonator, Bronze, 3.6Lift (41TK27)
- FLOWSERVE Seal, Pump Shaft (21-112-04)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- LINCOLN LUBRICATION Siphon Gun (5983)
- Blackline Chemical Metering Pumps