Shop All Bit Socket Sets
This Product is Discontinued
Blackhawk By Proto
1/2" Drive Socket Set, Metric, 7 pcs (Discontinued)
Mfr # HW-9507MS
Zoro # G3735986
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Full Polish
- SAE or Metric Metric
- Number of Pieces 7
Product Information
- Brand Blackhawk By Proto
- MFR # HW-9507MS
- Zoro # G3735986
- UPC # 662679053109
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Full Polish |
SAE or Metric | Metric |
Number of Pieces | 7 |
Includes | (7) 1/2" Drive Standard Socket: 6mm, 8mm, 10mm, 12mm, 14mm, 17mm, 19mm |
Item | Socket Set |
Material | Steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Drive Type | square |
Tip Type | Hex |
Sockets Included | 6, 8, 10, 12, 14, 17, 19mm |
Description
Hw-9507Ms Drive Metric Hex Bit Socket Set, 1/2-Inch, 7-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.