Shop All Coated Gloves
Blackcanyon Outfitters
Nitrile Coated Gloves, Palm Coverage, Black, L, PR
Mfr # 37150/L
Zoro # G0936789
product price: $8.19
/ea
Sold in multiples of 3 for $24.57
$24.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Black
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Construction Seamless Knit
Product Information
- Brand Blackcanyon Outfitters
- MFR # 37150/L
- Zoro # G0936789
- UPC # 662909999306
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm |
Glove Construction | Seamless Knit |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Description
Nitrile Coated,Glove,with Knit Wrist,L
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Parade/Uniform Gloves, Wht, L, PK12 (130-100WM/L)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RR)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6522SJ)
- VIKING Viking Insulated Mariner Boot (VW37-6)
- KLEENGUARD Coated Gloves, Foam Nitrile, M, Black, PR (40226)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993L)
- KSR PVC Coated Gloves, Full Coverage, Yellow, S, PR (22-515)
- GE PU Dipped Gloves, 15 GA, Gray, 12 Pair, M (GG205MC)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (370BS-06)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, 2XS, 12PK (34-846/XXS)
- KYORENE 15g Gray Kyorene Graphene A2 Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-200 (L))
- Blackcanyon Outfitters Coated Gloves