Shop All Leather Palm Gloves
Blackcanyon Outfitters
High-Dexterity, Fingerless Gloves, L, Grey
Mfr # 81070/L
Zoro # G0937008
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray
- Glove Materials Polyester/Stainless Steel
- Base Coating Material Foam Nitrile
- Glove Construction Seamless Knit
Product Information
- Brand Blackcanyon Outfitters
- MFR # 81070/L
- Zoro # G0937008
- UPC # 045464775644
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | High-Dexterity,Fingerless Gloves,L,Grey |
Color | Gray |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Glove Construction | Seamless Knit |
Description
High-Dexterity,Fingerless Glove,L,Grey
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Positioning Lanyard, 25 ft., White (198RLS-2-Z7/25FTWH)
- CHILL-ITS BY ERGODYNE Hard Hat Pad, Blue (6715)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-10/XL)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (52LD08)
- BLACKCANYON OUTFITTERS L, Split, High-Visibility 100% Premium Grade, 100% Polyester Canvas (702705L)
- BLACKCANYON OUTFITTERS Split Leather Gloves, with Red Fleece, L (91030/L)
- BLACKCANYON OUTFITTERS Grain Cowhide, Leather Work Glove, L (84000/L)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744L)
- KINCO Kinco 93HK M Men Full Grain Goatskin Leather Glove - Medium (120437)
- TILLMAN Lg Stand Wk Glv-Cd, PR (1505)
- MCR SAFETY Double Leather Palm 2 3 4 Sa, PK12 (1911L)
- Blackcanyon Outfitters Leather Palm Gloves