Shop All Mechanical Lugs
Blackburn
Mechanicl Conn, Cmpact, 8 to 14 AWG, 1 Cond
Mfr # L35
Zoro # G3168295
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Compact
- No. of Conductors 1
- Min. Conductor Size 14 AWG Solid
- Max. Conductor Size 8 AWG Stranded
- Stud Size 13/64 in
Product Information
- Brand Blackburn
- MFR # L35
- Zoro # G3168295
- UPC # 783786130016
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Solid |
Max. Conductor Size | 8 AWG Stranded |
Stud Size | 13/64 in |
Length | 0.81 in |
Width | 0.38 in |
Length (Straight Wireway) | 0.81 in |
Tongue Length | 0.5 in |
For Stranded Copper Wire Size - Maximum | 8 AWG |
Tongue Width | 0.38 in |
Overall Depth | 3/8 in |
For Wire Size | 12 AWG, 14 AWG, 8 AWG |
Hole Diameter | 0.2 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Overall Length | 0.81 in |
For Stud Size | 13/64 in |
Overall Width | 0.38 in |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, For Stud Size 13/64 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.2 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.5 in, Tongue Width 0.38 in, Tongue Thickness 0.09 in, Connector Type Compact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER WireGard 1 Wire Connector, 22 to 16 AWG Wire, Steel Contact, Polypropylene Housing Material, Gray (19-001)
- ZORO SELECT Cable Clamp, Nylon, 1/16 In, Blk, PK25 (22CC16A0062B)
- FLEX-STRUT Stud Nut, 1/4" x 1-3/8" (FS-1/4-3SN E/G)
- HILLSDALE TERMINAL 480 pc Vinyl Kit Metal (5990-480VM)
- BLACKBURN Insulated Multitap Connector, 5.00 In. L (AMTD50064)
- BLACKBURN Insulated Multitap Connector, 4.63 In. L (AMTD250105)
- BLACKBURN Mechanical Conn, Offset Tang, 4/0 to 2 AWG (BTC4102)
- BLACKBURN Mechanical Conn, Offset Tang, 6 to 14 AWG (BTC0614)
- BLACKBURN Mechanical Conn, Lug, 300 kcmil to 6 AWG (ADR30)
- BLACKBURN Insulated Multitap Connector, 2.38 In. W (AMTT250)
- ILSCO Nimbus4Flex Insulated Multi-Tap Connecto (PBTS-2-4-F-EC)
- Blackburn Mechanical Lugs