Shop All Mechanical Lugs
Blackburn
Mechanical Conn, Strght Tang, 3/0 to 4 AWG
Mfr # STC3104
Zoro # G1987097
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Straight Tang
- No. of Conductors 1
- Min. Conductor Size 4 AWG Stranded
- Max. Conductor Size 3/0 AWG Stranded
- Stud Size 13/32 in
Product Information
- Brand Blackburn
- MFR # STC3104
- Zoro # G1987097
- UPC # 783786134250
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 4 AWG Stranded |
Max. Conductor Size | 3/0 AWG Stranded |
Stud Size | 13/32 in |
Length | 2.25 in |
Width | 0.75 in |
Length (Straight Wireway) | 2.25 in |
Tongue Length | 1.25 in |
Hole Diameter | 0.2 in |
Overall Depth | 1 9/16 in |
For Wire Size | 1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 4 AWG |
Overall Length | 2.25 in |
Overall Width | 0.75 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
For Stud Size | 13/32 in |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
Tongue Width | 0.75 in |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, For Stud Size 13/32 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.2 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 1.25 in, Tongue Width 0.75 in, Tongue Thickness 0.13 in, Connector Type Straight Tang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 24-in Black UV Resistant 120-lb Heavy Duty Nylon Ties 100PK (220226)
- WIREMOLD Cover Removal Tool, Gray, Steel (656)
- EATON Push Button, 22.5 mm, 1NO/1NC, Green (M22-DL-G-K11-230G)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 16 mm, Black (XB6DD221B)
- BLACKBURN Mechanical Conn, Straight Tang, 2 to 8 AWG (STC0208)
- BLACKBURN Insulated Multitap Connector, 3.50 In. L (AMTSR10)
- BLACKBURN Mechanical Conn, Strght Tang, 1/0 to 2 AWG (STC1102)
- BLACKBURN Mechanical Conn, Strght Tang, 6 to 14 AWG (STC0614)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35)
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 1 Cond (ADR21)
- IDEAL Mechanical Conn, Set Screw, 14-2 AWG, PK10 (30-1222G)
- Blackburn Mechanical Lugs