Shop All Mechanical Lugs
Blackburn
Mechanical Conn, Offset Tang, 3/0 to 4 AWG
Mfr # BTC3104
Zoro # G1244406
original price:
$11.29
4% off
new price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Offset Tang
- No. of Conductors 1
- Min. Conductor Size 4 AWG Stranded
- Max. Conductor Size 3/0 AWG Stranded
- Stud Size 13/32 in
Product Information
- Brand Blackburn
- MFR # BTC3104
- Zoro # G1244406
- UPC # 783786611348
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 4 AWG Stranded |
Max. Conductor Size | 3/0 AWG Stranded |
Stud Size | 13/32 in |
Length | 2.04 in |
Width | 0.75 in |
Length (Straight Wireway) | 2.04 in |
For Wire Size | 1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 4 AWG |
Overall Width | 0.75 in |
Tongue Offset Height | 0.2 in |
Overall Depth | 1 9/16 in |
Tongue Length | 1.03 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Tongue Width | 0.75 in |
Hole Diameter | 0.41 in |
For Stud Size | 13/32 in |
Overall Length | 2.04 in |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, For Stud Size 13/32 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.41 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 1.03 in, Tongue Width 0.75 in, Tongue Thickness 0.13 in, Tongue Offset Height 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTIS PCB Circuit Boards C1397A (C1397A)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR4-20231QW)
- FESTO Mounting Kit SMBR-16 (SMBR-16)
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA)
- BLACKBURN Mechanical Conn, Offset Tang, 10 to 14 AWG (BTC1014)
- BLACKBURN Mechanical Conn, Offset Tang, 2 to 8 AWG (BTC0208)
- BLACKBURN Insulated Multitap Connector, 2.00 In. L (AMT250)
- BLACKBURN Mechanical Conn, Strght Tang, 3/0 to 4 AWG (STC3104)
- BLACKBURN Mechanical Conn, Lug, 500 kcmil to 4 AWG (ADR50)
- BLACKBURN Mechanicl Conn, Cmpact, 8 to 14 AWG, 1 Cond (L35)
- ILSCO Aluminum Mechanical Lugnnector, PK10 (TA-2-EC)
- Blackburn Lugs & Split Bolts