Shop All Mechanical Lugs
Blackburn
Mechanical Conn, Lug, 350 kcmil to 6 AWG
Mfr # ADR35
Zoro # G0274985
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Dual Rated Lug
- No. of Conductors 1
- Min. Conductor Size 6 AWG Stranded
- Max. Conductor Size 350 kcmil Stranded
- Stud Size 3/8 in
Product Information
- Brand Blackburn
- MFR # ADR35
- Zoro # G0274985
- UPC # 783786610198
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 6 AWG Stranded |
Max. Conductor Size | 350 kcmil Stranded |
Stud Size | 3/8 in |
Length | 2.25 in |
Width | 0.13 in |
Length (Straight Wireway) | 2.25 in |
For Stud Size | 3/8 in |
Tongue Length | 1.13 in |
Overall Depth | 1 1/4 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Tongue Width | 1.13 in |
Overall Width | 0.13 in |
For Wire Size | 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 6 AWG |
Overall Length | 2.25 in |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
Hole Diameter | 0.38 in |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, For Stud Size 3/8 in, Head Style Socket, Number of Holes 1, Hole Diameter 0.38 in, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 1.13 in, Tongue Width 1.13 in, Tongue Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, LR, 1 In. (OLR-3)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BX84)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 6A, 250V AC, 5 PK (67205)
- BLACKBURN Mechanical Conn, Lug, 600 kcmil to 2 AWG (ADR60-21)
- BLACKBURN Mechanical Conn, Strght Tang, 4 to 14 AWG (STC0414)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35-21)
- BLACKBURN Mechanical Conn, Lug, 300 kcmil to 6 AWG (ADR30)
- BLACKBURN Mechanical Conn, Lug, 500 kcmil to 4 AWG (ADR50)
- BLACKBURN Insulated Multitap Connector, 3.50 In. L (AMTSR10)
- BURNDY Mechanical Conn, 500 to 400 kcmil, 1 Cond (QQA342N)
- Blackburn Lugs & Split Bolts