Shop All Marking and Warning Tapes
Blackburn Flag
Marking Flag, Black Dots/Yellow, Pk100
Mfr # 3JUV9
Zoro # G102682736
product price: $21.85
/pk 100, $0.22/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.5
- Material Vinyl
- Length 17.5
- Outside Diameter 2.2
Product Information
- Brand Blackburn Flag
- MFR # 3JUV9
- Zoro # G102682736
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Height | 1.5 |
Length | 17.5 |
Outside Diameter | 2.2 |
Width | 2 |
Details
Material | Vinyl |
Pattern | Polka Dots |
Color | Black Dots/Yellow |
Item - Anti-Slip Tapes | Item |
Description
These high-profile marking flags are ideal for use in heavily marked areas to stand out against other plain flags.
Specify color and flagging pattern from the drop-down menu above. Note: Pattern appears on one side of the flag only.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 8, Cream, PR (LPG10/8)
- FLEX-TRED AntiSlip Safety Tape - 4" x 60’ / Sparkle Black-Roll (SB.0460.R)
- LYLE Reflalum Danger Do Not Look, 14"x10" (LCU4-0106-RA_14X10)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Western Boot Composite Work Boot, Black (SE4818)
- BLACKBURN FLAG Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff (4518 POLKD REDONWH)
- BLACKBURN FLAG Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff (3JUW1)
- BLACKBURN FLAG Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff (458W WHITE /BLUE CHECKERED)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (586WF FLO YEL)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (230WF FLO YEL)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (456W STD WHI)
- MIGHTY LINE Traffic Marking Tape, Roll, 4In, 100 ft. L (4RYBLKCTR)
- Blackburn Flag Marking and Warning Tapes