Shop All Marking and Warning Tapes
Blackburn Flag
Blackburn Pennant Marking Flag with Fiberglass Staff
Mfr # FIELD FLAG W/ORG
Zoro # G702682815
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.2
- Material Vinyl
- Width 0.2
- Color Orange
- Length 72.1
Product Information
- Brand Blackburn Flag
- MFR # FIELD FLAG W/ORG
- Zoro # G702682815
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Height | 0.2 |
Width | 0.2 |
Length | 72.1 |
Outside Diameter | 0.35 |
Details
Material | Vinyl |
Color | Orange |
Item - Anti-Slip Tapes | Item |
Description
Heavy-Duty Pennant Marking Flag is ideal for use as a field flag or snow marker. 18-oz., 20-mil construction provides superior durability in harsh conditions. Flag measures 11"L x 8"H with 6'L x 1/4" dia. staff.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43099)
- BEE-SAFE Beard Cover, White, Polypropylen, PK1000 (GAH-BRD-WH)
- BRADY Emergency Stop Legend Plate Label, 22mm, Black on Yellow, THTEP-247-593YL (THTEP-247-593YL)
- ZORO SELECT Overboots, Mens, Size 8, Yellow, PR (151008)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (567P STD BLU)
- BLACKBURN FLAG Marking Flag, Silver, Blank, Vinyl, Pk100 (3JVA1)
- BLACKBURN FLAG Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff (3JUW1)
- BLACKBURN FLAG Blackburn 4"x 5" Pattern Stake Flags with30" Wire Stakes, 100PK (3JVK2)
- BLACKBURN FLAG Marking Flag, Black Dots/Yellow, Pk100 (3JVK3)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/RED)
- TOP TAPE AND LABEL. Global Industrial Striped Hazard Warning Tape, 2inW x 108'L, 5 Mil, Black/Yellow, 1 Roll (670651YB)
- Blackburn Flag Marking and Warning Tapes