Shop All Marking and Warning Tapes
Blackburn Flag
Blackburn Pennant Marking Flag with Fiberglass Staff
Mfr # FIELD FLAG W/FP
Zoro # G402682733
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 0.2
- Color Green
- Length 72.1
- Height 0.2
Product Information
- Brand Blackburn Flag
- MFR # FIELD FLAG W/FP
- Zoro # G402682733
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Width | 0.2 |
Length | 72.1 |
Height | 0.2 |
Outside Diameter | 0.35 |
Details
Material | Vinyl |
Color | Green |
Item - Anti-Slip Tapes | Item |
Description
Heavy-Duty Pennant Marking Flag is ideal for use as a field flag or snow marker. 18-oz., 20-mil construction provides superior durability in harsh conditions. Flag measures 11"L x 8"H with 6'L x 1/4" dia. staff.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON ARC™ Series 15 KA Arc Flash Suppression Blankets 4x5 (ARCBKT-15KA-S)
- KONG USA Classic S.Steel Kl Firemanmm 50 Kg.120 (555B00PP0K)
- MTS SAFETY Raincoat, 49", Reflectve Strip, Zipprd, SM (A-493-3M-S)
- HILLMAN 2" Blk #8 Adhesive (839394)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with Fiberglass Staffs (3LVH3)
- BLACKBURN FLAG Marking Flag, Silver, Blank, Vinyl, Pk100 (3JVA1)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454PF FLO BLU)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with Fiberglass Staffs (3LVG8)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (238W STD RED)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (586W STD BLU)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (GREENT)
- Blackburn Flag Marking and Warning Tapes