Shop All Marking and Warning Tapes
Blackburn Flag
Blackburn Pennant Marking Flag with Fiberglass Staff
Mfr # FIELD FLAG O/RED
Zoro # G002682591
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.2
- Width 0.2
- Length 72.1
- Material Vinyl
- Outside Diameter 0.35
Product Information
- Brand Blackburn Flag
- MFR # FIELD FLAG O/RED
- Zoro # G002682591
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Height | 0.2 |
Width | 0.2 |
Length | 72.1 |
Outside Diameter | 0.35 |
Details
Item - Anti-Slip Tapes | Item |
Material | Vinyl |
Color | Red |
Description
Heavy-Duty Pennant Marking Flag is ideal for use as a field flag or snow marker. 18-oz., 20-mil construction provides superior durability in harsh conditions. Flag measures 11"L x 8"H with 6'L x 1/4" dia. staff.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGZ GARDN GLVS LATEX COATD L (75382-26)
- MUCK BOOT CO Women's Mossy Oak Country DNA Arctic Sport II Tall Boot (AS2TMDNA M 080)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (SKOLL-AF)
- CORTINA SAFETY PRODUCTS Polyethylene, 49 in H, Orange (03-737)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (456WF FLO PNK)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (458W WHITE)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (586WF FLO YEL)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (586WF FLO RED)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (586WF FLO PNK)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (458PF FLO PNK)
- BRADY Marking Tape, Roll, 3In W, 15 ft. L (76431)
- Blackburn Flag Marking and Warning Tapes