Shop All Flags
Blackburn Flag
Blackburn Pennant Marking Flag with Fiberglass Staff
Mfr # FIELD FLAG O/GRN
Zoro # G405443546
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Vinyl
- Height 0.2
- Length 72.1
- Width 0.2
Product Information
- Brand Blackburn Flag
- MFR # FIELD FLAG O/GRN
- Zoro # G405443546
- Country of Origin Taiwan, Province of China
- Category Flags
Dimensions
Height | 0.2 |
Length | 72.1 |
Width | 0.2 |
Details
Color | Green |
Material | Vinyl |
Description
Heavy-Duty Pennant Marking Flag is ideal for use as a field flag or snow marker. 18-oz., 20-mil construction provides superior durability in harsh conditions. Flag measures 11"L x 8"H with 6'L x 1/4" dia. staff.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT AWNING RAIL, 8' BLACK (716823)
- FLEMING SUPPLY Set of 2 Fleming Supply Kayak Storage Hoist, Pulley and Strap System to Lift Canoes, SUPs, Ladders (830732XJM)
- STENS Switch Assembly 058-117 For Subaru X66-00005-10 (058-117)
- KINGSFORD Original Charcoal Briquettes 20lbs, PK2 (32069)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/O)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/BL)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/FP)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/YEL)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/RED)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/WHT)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Poly-Cotton Flag 3'x5' (203874)
- Blackburn Flag Flags