Shop All Marking and Warning Tapes
Blackburn Flag
Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff
Mfr # 458W WHITE /BLUE CHECKERED
Zoro # G502682831
product price: $21.85
/pk 100, $0.22/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.15
- Height 1.5
- Material Vinyl
- Length 18.5
Product Information
- Brand Blackburn Flag
- MFR # 458W WHITE /BLUE CHECKERED
- Zoro # G502682831
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Outside Diameter | 2.15 |
Height | 1.5 |
Width | 1.5 |
Length | 18.5 |
Details
Item - Anti-Slip Tapes | Item |
Material | Vinyl |
Pattern | Checkered |
Color | Blue/White |
Description
These high-profile marking flags are ideal for use in heavily marked areas to stand out against other plain flags.
Specify color and flagging pattern from the drop-down menu above. Note: Pattern appears on one side of the flag only.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Pallet Containment Tray 51.38" L x 43.58" W x 4" H (PAK112)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-S)
- CONDOR Faceshield Visor, Polycarb, Clr, 7x15-1/2in (2AVJ6)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (231TWRS-Z7/6FTGN)
- BLACKBURN FLAG Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff (4518 POLKD REDONWH)
- BLACKBURN FLAG Marking Flag, Black Dots/Yellow, Pk100 (3JUV9)
- BLACKBURN FLAG Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff (3JUW1)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580WF FLO ORG)
- BLACKBURN FLAG 6 in. Stake Chaser Whiskers, 25PK (15900-YELLOW)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (458W WHITE)
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 54 Feet Long, Green and White Stripes (BERST-2GW)
- Blackburn Flag Marking and Warning Tapes