Shop All Floor Jacks
Blackbull
Black Bull SJ1 1 Ton 15"L x 4"W Scissor Jack
Mfr # SJ1
Zoro # G903983537
$46.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blackbull
- MFR # SJ1
- Zoro # G903983537
- UPC # 27077071733
- Country of Origin China
- Category Floor Jacks
Description
The Black Bull One Ton Scissor Car Jack is ideal to have on hand for emergency roadside tire changes. It weighs only 6 pounds so it is lightweight and easy to lift in and out of the trunk of the car. The cranking handle makes raising the jack easy when you position the jack under the load. With a lifting height of 3.5 to 12 inches the Scissor Car Jack can stabilize or lift most cars trucks SUVs trailers or RVs. Features: Portable and easy to use Raise loads safely and easily Stabilize or lift your car trailer SUV or RV Heavy duty metal frame has a 2 000 lb capacity Lifting height 3.5 to 12 in. Includes cranking handle lightweight design Weighs only 6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Industrial Type Tire, 410/350-4 (58-020)
- INSTALLBAY BY METRA WATERPROOF CONN/2C PLUG IN/MALE-FEMALE18 (IBWTH18)
- LOCTITE Rtv Clear Silicone Adhesive/Sealant, 491981 (491981)
- HUSKY LINER 11-16 SUPER DUTY F250/F350 REAR WHEEL WELL GUARDS WHEEL WELL LINER BLACK (79111)
- OMEGALIFT Service Jack, Long Chassis, 5 tons (22051C)
- VESTIL 11200 lb. Basement Floor Jack 150" Max. Lifting H. (FJB-150)
- RANGER 3-Ton Floor Jack / Quick-Pump (5150418)
- EXTREME MAX Extreme Max 5800.1187 Replacement Jack for Pro Series Aluminum Snowmobile Lift (5800.1184) (5800.1187)
- GRAY 15442 lb. Hydraulic Fork Lift Jack 16" Max. Lifting H., 2-1/4" Min. Lifting H (FLJ-770B)
- OMEGALIFT Hydraulic Servce Jack, Air/Manual, 20 tons (22203)
- PAKE HANDLING TOOLS Hydraulic Forklift Jack, 8800 lb. Cap, 2.5" - 16" Lift Height Range (PAKHJ01)
- Blackbull Jacks