Shop All Rags & Towels
Black Swan
White Sheeting Wiping Rags 5 lb. - Compressed
Mfr # 23135
Zoro # G503912463
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material white
- Color white
Product Information
- Brand Black Swan
- MFR # 23135
- Zoro # G503912463
- UPC # 54647231358
- Country of Origin United States
- Category Rags & Towels
Details
Material | white |
Item | Wiping Rags |
Color | white |
Description
• made of light weight woven white cotton sheeting
•These rags are very low lint.
• Ideal for delicate jobs like cleaning printers or other general purpose cleaning needs for industries where low lint is needed.
•Black Swan’s White Sheeting Wiping Rags are low cost and the recycled material makes them an eco-friendly option.
•These rags are very low lint.
• Ideal for delicate jobs like cleaning printers or other general purpose cleaning needs for industries where low lint is needed.
•Black Swan’s White Sheeting Wiping Rags are low cost and the recycled material makes them an eco-friendly option.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Insert Green/Pine, PK6 (FDI-9G-6)
- LINCOLN ELECTRIC 3x19 SS Wire Brush (KH586)
- NILFISK Nozzle, 1-37/64" Attachment Dia. (7-22030)
- WEILER 18" Vortec Pro Garage Brush Palmyra Fill (25241)
- BLACK SWAN Colored Wiping Rags 10 lb. - Compressed (23185)
- BLACK SWAN Colored Wiping Rags 25 lb. - Compressed (23190)
- BLACK SWAN White Sheeting Wiping Rags 25 lb. - Compressed (23150)
- BLACK SWAN Colored Wiping Rags 5 lb. - Compressed (23180)
- MONARCH Optimal White T-Shirt Wipers - New - 5lb Box (N-WPK-5)
- MONARCH Wall Washing Terry Wipers - White 25 lb box (N-W50CB-25)
- TILEX 12 x 12 in. VersaSure Cleaner Disinfectant Wipes; White, 2PK (31759)
- Black Swan Rags & Towels