Shop All Rags & Towels
Black Swan
White Sheeting Wiping Rags 10 lb. - Compressed
Mfr # 23140
Zoro # G603912462
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material cotton
- Color white
Product Information
- Brand Black Swan
- MFR # 23140
- Zoro # G603912462
- UPC # 54647231402
- Country of Origin United States
- Category Rags & Towels
Details
Material | cotton |
Item | Wiping Rags |
Color | white |
Description
• made of light weight woven white cotton sheeting
•These rags are very low lint.
• Ideal for delicate jobs like cleaning printers or other general purpose cleaning needs for industries where low lint is needed.
•Black Swan’s White Sheeting Wiping Rags are low cost and the recycled material makes them an eco-friendly option.
•These rags are very low lint.
• Ideal for delicate jobs like cleaning printers or other general purpose cleaning needs for industries where low lint is needed.
•Black Swan’s White Sheeting Wiping Rags are low cost and the recycled material makes them an eco-friendly option.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Black, 24 in Dia, Open Top, Plastic (FG9W0200BLA)
- TEMPO COMMUNICATIONS Opti-Clean Reel Cleaner (REEL-CLN)
- SIMPLE GREEN Extreme Simple Green Aircraft and Precision Cleaner, 32 oz. (0110001213412)
- EXACO Compost Bin, Green (CPBG 01)
- BLACK SWAN Colored Wiping Rags 5 lb. - Compressed (23180)
- BLACK SWAN White Sheeting Wiping Rags 5 lb. - Compressed (23135)
- BLACK SWAN White Sheeting Wiping Rags 25 lb. - Compressed (23150)
- BLACK SWAN Colored Wiping Rags 25 lb. - Compressed (23190)
- BLACK SWAN Colored Wiping Rags 10 lb. - Compressed (23185)
- WYPALL Microfiber Cloths, Reusable, 15 3/4 x 15 3/4, Green, PK6 (83630)
- A & I PRODUCTS Shop Towel Bucket (sold in lots of 2) 24" x10" x8" (A-ST200)
- Black Swan Rags & Towels