Shop All Rags & Towels
Black Swan
Terry Towels 5 lb. - Compressed
Mfr # 23110
Zoro # G103912474
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material white
- Color white
Product Information
- Brand Black Swan
- MFR # 23110
- Zoro # G103912474
- UPC # 54647231105
- Country of Origin United States
- Category Rags & Towels
Details
Material | white |
Item | Terry Towels |
Color | white |
Description
•100% cotton
•The towel dimensions are approximately 16” X 19”
•Made from white cut up terry towel pieces
•highly absorbent.
•Great for heavy duty jobs
•These rags can be washed and reused
•recycled material makes them an eco-friendly option
•The towel dimensions are approximately 16” X 19”
•Made from white cut up terry towel pieces
•highly absorbent.
•Great for heavy duty jobs
•These rags can be washed and reused
•recycled material makes them an eco-friendly option
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaners & Detergents, Bottle, Citrus (67923)
- CONTEK 54 in. Wood Squeegee Handle (10546W)
- RMR BRANDS RMR-86 INSTANT MOLD & MILDEW STAIN REMOVER GALLON (RMR86G)
- PROTEAM Carbon Brush Set for ProForce Motor (105281)
- BLACK SWAN White Sheeting Wiping Rags 25 lb. - Compressed (23150)
- BLACK SWAN Colored Wiping Rags 25 lb. - Compressed (23190)
- BLACK SWAN Colored Wiping Rags 10 lb. - Compressed (23185)
- BLACK SWAN Colored Wiping Rags 5 lb. - Compressed (23180)
- BLACK SWAN White Sheeting Wiping Rags 5 lb. - Compressed (23135)
- MONARCH BRANDS Global Industrial„¢ Recycled Mixed Color Cut Rags, 10 Lb. Box (R020-C45-PU*10)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Blue, PK24 (2164038)
- Black Swan Rags & Towels