Shop All Rags & Towels
Black Swan
Terry Towels 25 lb. - Compressed
Mfr # 23115
Zoro # G503912456
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material white
- Color white
Product Information
- Brand Black Swan
- MFR # 23115
- Zoro # G503912456
- UPC # 54647231150
- Country of Origin United States
- Category Rags & Towels
Details
Material | white |
Item | Terry Towels |
Color | white |
Description
•100% cotton
•The towel dimensions are approximately 16” X 19”
•Made from white cut up terry towel pieces
•highly absorbent.
•Great for heavy duty jobs
•These rags can be washed and reused
•recycled material makes them an eco-friendly option
•The towel dimensions are approximately 16” X 19”
•Made from white cut up terry towel pieces
•highly absorbent.
•Great for heavy duty jobs
•These rags can be washed and reused
•recycled material makes them an eco-friendly option
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOVER Floor Protection Mats, 37" L, 19" W (PCS180036-WBASE)
- J. RACENSTEIN Tele Pole, CLX, Hybrid, Complete, 27 ft. (155-4272)
- RUBBERMAID COMMERCIAL 6.50 gal Rectangular Defenders Steel Step Cans, Red, Steel; Plastic (RCPST12EPLRD)
- OXIVIR Cleaners & Detergents, 1 gal. Bottle, Unscented, Colorless, 4 PK (4963314)
- BLACK SWAN White Sheeting Wiping Rags 25 lb. - Compressed (23150)
- BLACK SWAN Colored Wiping Rags 10 lb. - Compressed (23185)
- BLACK SWAN Colored Wiping Rags 25 lb. - Compressed (23190)
- BLACK SWAN White Sheeting Wiping Rags 5 lb. - Compressed (23135)
- BLACK SWAN Colored Wiping Rags 5 lb. - Compressed (23180)
- TORK Tork Heavy Duty Cleaning Cloth White W24, Pop-Up Box, 5 x 80 Cloths, 5301755 (5301755)
- WYPALL SANI-PREP Dairy Towels, POP-UP Bx, 1, PK18 (KCC 01772)
- Black Swan Rags & Towels