Shop All Flange & Ring Gaskets
Black Swan
Jumbo Flange and Gasket 4"
Mfr # 04600
Zoro # G1270587
Sold in multiples of 24 for $90.00
$90.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Black Swan
- MFR # 04600
- Zoro # G1270587
- Country of Origin United States
- Category Flange & Ring Gaskets
Details
Item | Jumbo Flange and Gasket,4" |
Description
Jumbo Flange and Gasket,4 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 134 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A134X500)
- CODEL DOORS 30" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2680pri8405)
- KWIKSET Kwikset: KingstonGrade 2 Storeroom commercial lever / Satin Chrome/ with SmartKey Technology (KWS-781KNL-SMT-UL-26D)
- STRATTEC Strattec: GM Lock Pawl Right Hand (STR-692923)
- BLACK SWAN Jumbo Flange and Gasket (04480)
- ZORO SELECT Flange Gasket, Full Face, 8 In, Silicone (4CYX5)
- ZORO SELECT Gasket, Ring, 8 In, Virgin PTFE, White, Temp. Range (F): -450 to 500 (D080150R204027)
- FLEXITALLIC Sprial Wound Metal Gasket, 8 In, 316SS (CG)
- GARLOCK Flange Gasket, 1/2 in., 1/8 in., Blue, PTFE (3504RG-0150-125-0050)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-437)
- ZORO SELECT Gasket, SVGMS300 (SVGMS300)
- Black Swan Flange & Ring Gaskets