Shop All Ducting & Venting
Black Swan
Heavy Duty No-Hub Couplings 4"
Mfr # 21330
Zoro # G603912479
Sold in multiples of 48 for $439.20
$439.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black and silver
- Material neoprene and stainless steel
- Size 4"
Product Information
- Brand Black Swan
- MFR # 21330
- Zoro # G603912479
- UPC # 54647213309
- Country of Origin China
- Category Ducting & Venting
Dimensions
Size | 4" |
Details
Color | black and silver |
Material | neoprene and stainless steel |
Description
•Gasket is made of 100% neoprene
•Clamp is made of stainless steel.
•UPC Approved.
•Complies with ASTM C 564
•Ideal for underground or above ground use
•Clamp is made of stainless steel.
•UPC Approved.
•Complies with ASTM C 564
•Ideal for underground or above ground use
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Recovery Unit, 4-Cylinder, DC, Digital Display, Heavy Duty (NRDC4M)
- STAR BRITE Star brite 85400 No Damp Dehumidifier Refill - 12 oz, 1 Pack (085400)
- DAYTON Belt Tensione, Aluminum, Fan Dia. 48in (45KF12)
- BLACK SWAN Heavy Duty No-Hub Couplings 3" (21320)
- NORDFAB Round Branch, 10 in Duct Dia, Galvanized Steel, 22 GA, 29" L (8040003150)
- GREENSEAM Round Tee, 4 in Duct Dia, Galvanized Steel, 26 GA, 4 in W, 10-1/2" L, 8 in H (GRFTJ4GA26)
- NORDFAB Round In-Cut, 14 in x 6 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040300070)
- NORDFAB Round 45 Degree Elbow, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 15 3/4 in W, 18" L, 10 in H (8040400082)
- LIGHT HOUSE BEAUTY Space Saver Dryer Vent 90 degrees Ducting (LI82958)
- LAMBRO Hood Vent Dryer Aluminum 4In (344)
- Black Swan Ducting & Venting