Shop All Ducting & Venting
Black Swan
Heavy Duty No-Hub Couplings 3"
Mfr # 21320
Zoro # G303912472
product price: $7.89
/ea
Sold in multiples of 48 for $378.72
$378.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black and silver
- Material neoprene and stainless steel
- Size 3"
Product Information
- Brand Black Swan
- MFR # 21320
- Zoro # G303912472
- UPC # 54647213200
- Country of Origin China
- Category Ducting & Venting
Dimensions
Size | 3" |
Details
Color | black and silver |
Material | neoprene and stainless steel |
Description
•Gasket is made of 100% neoprene
•Clamp is made of stainless steel.
•UPC Approved.
•Complies with ASTM C 564
•Ideal for underground or above ground use
•Clamp is made of stainless steel.
•UPC Approved.
•Complies with ASTM C 564
•Ideal for underground or above ground use
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Pan Stop (369226)
- AMERICAN LOUVER Plaster Frame for Lay-In Air Diffuser, 2' x 2', Wht, PK2 (ALPF2X2-2PK)
- HOME NETWERKS 80 CFM 1.5 Sones Bathroom Exhaust Fan Grille with Bluetooth Speaker and Light (7130-33-BT)
- PUROLATOR Air Filter, 16x20x1 Key Pleat - MERV 8 (6 Pack) (16x20x1x1 KP (6 Pack))
- BLACK SWAN Heavy Duty No-Hub Couplings 4" (21330)
- NORDFAB Round Duct Reducer, 10 in x 8 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025891)
- DUCTMATE Round Gasketed Coupler, 13 in Duct Dia, Metal, 24 GA, 13 in W, 42" L, 13" H (GRLABQS13GA)
- NORDFAB Round Angle Flange Adapter, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 17 1/4 in W, 5" L (8040401852)
- DUNDAS JAFINE Duct Semi-Rigid Alum 4Inx5Ft (MFX45X)
- LAMBRO Eave Vent 4In White Plstc Side (164W)
- MASTER FLOW 4 in. x 24 in. 26-Gauge Round Duct Pipe (NU26CP4X24-5PK)
- Black Swan Ducting, Venting & Accessories