Shop All Rags & Towels
Black Swan
Colored Wiping Rags 10 lb. - Compressed
Mfr # 23185
Zoro # G803912453
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material cotton
- Color multi-color
Product Information
- Brand Black Swan
- MFR # 23185
- Zoro # G803912453
- UPC # 54647231853
- Country of Origin United States
- Category Rags & Towels
Details
Material | cotton |
Item | Wiping Rags |
Color | multi-color |
Description
Black Swan's Colored Wiping Rags are multi-colored cotton T-shirt rags.
Ideal for cleaning hands after a dirty job, tool or machine clean-up, surface clean-up, dusting, absorbing spills, and all other general purpose cleaning purposes.
These rags can be washed and reused for long term use.
Black Swanâ€TMs Colored Wiping Rags are low cost and the recycled material makes them an eco-friendly option.
Ideal for cleaning hands after a dirty job, tool or machine clean-up, surface clean-up, dusting, absorbing spills, and all other general purpose cleaning purposes.
These rags can be washed and reused for long term use.
Black Swanâ€TMs Colored Wiping Rags are low cost and the recycled material makes them an eco-friendly option.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIK STIK PikStik Classic 36" (C361)
- HYGENALL LEADOFF Cleaner, 1 qt. Trigger Spray Bottle, Citrus, 12 PK (LS9001Q)
- SHOP-VAC Crevice Tool 1 1/4 (9061600)
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 4.5 in L Brush, Black, Plastic (BWK5208)
- BLACK SWAN White Sheeting Wiping Rags 5 lb. - Compressed (23135)
- BLACK SWAN White Sheeting Wiping Rags 25 lb. - Compressed (23150)
- BLACK SWAN Colored Wiping Rags 25 lb. - Compressed (23190)
- BLACK SWAN Colored Wiping Rags 5 lb. - Compressed (23180)
- TRIMACO Premium Knit Painter Rags Box 8 lb., White, 10PK (10823)
- SCOTTS Scott Shop Towel, Crepe Paper, Blue (75130)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Orange, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-20)
- Black Swan Rags & Towels