Shop All Welding Jackets
Black Stallion
FR Welding Jacket, HiVis Yellow, 32"L, S
Mfr # JF1117-HY-SML
Zoro # G4071009
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material 100% Cotton
- Closure Type Snaps
- ANSI Class 3
- Standards ASTM F1506, NFPA 70E
Product Information
- Brand Black Stallion
- MFR # JF1117-HY-SML
- Zoro # G4071009
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | S |
Fits Chest Size | 33 in - 37 in |
Length | 32 in |
Details
Item | Jacket |
Material | 100% Cotton |
Closure Type | Snaps |
ANSI Class | 3 |
Standards | ASTM F1506, NFPA 70E |
Features | Harness Opening, Reflective Tape |
Color | Hi-Visibility Yellow |
Number of Outside Pockets | 1 |
Fabric Weight | 9 oz |
Number of Inside Pockets | 1 |
Front Closure Type | Snaps |
Description
Jacket, ANSI Class 3, Front Closure Type Snaps, Color Hi-Visibility Yellow, Size S, Number of Outside Pockets 1, Material 100 Percent Cotton, Standards ASTM F1506, NFPA 70E, Fabric Weight 9 oz, Features Harness Opening, Reflective Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Laddertag(tm) Insr, 6-1/2 x 2 In, PK100 (LAD-EITL521)
- MOBILE WARMING Men's Black Heated Baselayer Pant, Bluetooth, 3X, 7.4V (MWMP09010720)
- MANZELLA Bowhunter Convertible Glove & Mitten, Realtree Edge - Large (1205064)
- REED INSTRUMENTS R9450-NIST Carbon Monoxide Monitor with Temperature and Humidity, (R9450-NIST)
- BLACK STALLION Jacket, Welding, Blue, 2XL (BXRB9C- 2XL)
- BLACK STALLION Jacket, Welding, Blue, XL (BXRB9C-XL)
- STEINER INDUSTRIES Leather Welding Jacket, S, Leather, Men (8215-S)
- TILLMAN Green Jacket size (6230WCL)
- MILLER ELECTRIC ArcArmor Combo Weld Jkt, Royal/Blk, Ctn/Leather, L (231082)
- TILLMAN Green Jacket size S (6230S)
- TILLMAN Green Jacket size XL (6230XL)
- Black Stallion Welding Protection