Shop All Welding Jackets
Black Stallion
FR Welding Jacket, Cowsplit, Royl Blue, 2XL
Mfr # FRB9-30C/BS-2XL
Zoro # G8546642
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 2
- Features Dual Scribe Pockets, Snap Front and Wrists, Split Cowhide Sleeves, Standup Welder's Collar
- Closure Type Snaps
- Length 30 in
- Material Cotton
Product Information
- Brand Black Stallion
- MFR # FRB9-30C/BS-2XL
- Zoro # G8546642
- Country of Origin China
- Category Welding Jackets
Dimensions
Length | 30 in |
Size | 2XL |
Details
Number of Outside Pockets | 2 |
Features | Dual Scribe Pockets, Snap Front and Wrists, Split Cowhide Sleeves, Standup Welder's Collar |
Closure Type | Snaps |
Material | Cotton |
Item | FR Welding Jacket |
Color | Royal Blue |
Fabric Weight | 9 oz |
Collar Style | Stand-Up |
Description
Closure Type Snaps, Collar Style Stand-Up, Color Royal Blue, Fabric Weight 9 oz, Features Dual Scribe Pockets, Snap Front and Wrists, Split Cowhide Sleeves, Standup Welder's Collar, Length 30 in, Material Cotton, Number of Outside Pockets 2, Size 2XL, FR Welding Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV3 Economy MeshType R Class 3 Vest (SV3ZGM-L/XL)
- NORTHSIDE Size 11 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX110XXX)
- ACID EATER Battery Neutralizer/Degreaser, 32 oz, PK12 (1002-016)
- BRADY Binder, Polyethylene, 1-1/2 In. D (BR807E)
- BLACK STALLION Jacket, Welding, Blue, XL (BXRB9C-XL)
- BLACK STALLION Jacket, Welding, Blue, 2XL (BXRB9C- 2XL)
- CAIMAN Welding Jacket, 2XL, Navy, 52" to 54" Chest (3000-7)
- LINCOLN ELECTRIC Welding Jacket (K2989-XXL)
- TILLMAN Lg 30Ingreen Jkt With Grey (9630L)
- LINCOLN ELECTRIC Welding Jacket (K2989-XL)
- LINCOLN ELECTRIC Welding Jacket (K2986-XL)
- Black Stallion Workwear and Protective Clothing