Shop All Notebooks & Journals
Black N Red
5-7/8 x 4-1/8" Twinwire Notebook
Mfr # JDKF67010
Zoro # G2691538
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4-1/8 in x 5-7/8 in
- Paper Color White
- Number of Sheets 70
- Recycled Content 0 %
- Cover Color Black
Product Information
- Brand Black N Red
- MFR # JDKF67010
- Zoro # G2691538
- UPC # 870875000098
- Country of Origin Poland
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-1/8 in x 5-7/8 in |
Book Width | 4.13" |
Sheet Ruling Size | 11/32" |
Book-Spine Length | 5.88" |
Description
Notebook, Cover Color Black, Cover Material Polypropylene, Binding Wirebound, Binding Location Left, Backing Semi-Rigid, Total Number of Sheets 70, Sheet Size 4-1/8 in x 5-7/8 in, Rule Legal, Margin Yes, Paper Color White, Paper Weight 24 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX TAPE FLEX TAPE WHITE 4""X5' (TFSWHTR0405)
- ZORO SELECT Stretch Wrap, Blown, Standard, 14" W, Clear (PLBC1480)
- DREMEL 3D Printer Flexible Build Plate (BP40-FLX-02)
- PACON Pacon® 4-Ply Railroad Board, Light Blue, 22" x 28", PK25 (P54841)
- BLACK N RED 8-1/4" x 5-7/8" Black Casebound Notebook (JDKE66857)
- BLACK N RED 8-1/4 x 5-7/8" Twinwire Notebook (JDKL67000)
- BLACK N RED 8-1/4 x 5-7/8" Twinwire Notebook (JDKC67009)
- BLACK N RED Casebound Ruled Notebooks A5, Black (JDKE66857)
- BLACK N RED Hardcover Twinwire Notebook, 1 Sub, Wide/Legal, Blk/Rd, 9.88x7, 70 Sht (400110532)
- BLACK N RED 11 x 8-1/2" Twinwire Notebook, Binding: Wirebound (JDKK66652)
- CAMBRIDGE 8-1/2" x 11" Black Meeting Notebook (0613208)
- Black N Red Notebooks & Journals