Shop All Notebooks & Journals
Black N Red
5-3/4 x 8-1/4" Black Notebook, 70 Sheets
Mfr # JDK400065000
Zoro # G4291948
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/4 in x 5-3/4 in
- Paper Color White
- Number of Sheets 70
- Recycled Content 0 %
- Cover Color Black
Product Information
- Brand Black N Red
- MFR # JDK400065000
- Zoro # G4291948
- UPC # 870875000005
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/4 in x 5-3/4 in |
Book-Spine Length | 8.25" |
Sheet Ruling Size | 11/32" |
Book Width | 5.75" |
Description
Notebook, Cover Color Black, Cover Material PU, Binding Nonwirebound, Binding Location Left, Backing Soft Texture Cover, Total Number of Sheets 71, Sheet Size 8-1/4 in x 5-3/4 in, Rule Legal, Margin Yes, Paper Color White, Paper Weight 24 lb, Pages Numbered Yes, Number of Carbon Sheets 0, Recycled Content 0 Percent, Features 90GSM Optik Paper(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE 48"x72" Glass Magnetic Mobile Whiteboard, Silver Frame (74951)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 6", Kraft, 25/Bundle (55VG83)
- SCOTCH Carton Tape, Clear, 48mm x 1500m, PK6 (371)
- EPSON T252XL220S (252XL) DURABrite Ultra High-Yield Ink, 1100 PY, Cyan (T252XL220-S)
- BLACK N RED 8-1/4 x 5-7/8" Twinwire Notebook (JDKL67000)
- BLACK N RED Casebound Ruled Notebooks A5, Black (JDKE66857)
- BLACK N RED 8-1/4 x 5-7/8" Twinwire Notebook (JDKC67009)
- BLACK N RED Hardcover Notebooks, 1 Sub, Wide/Legal, Blk/Red Cover, 9.88x7, 96 Sht (400110531)
- BLACK N RED Wirebound Semi rigid Cover Ruled Notebook A5, Black (JDKC67009)
- BLACK N RED Hardcover Twinwire Notebook, 1 Sub, Wide/Legal, Blk/Rd, 9.88x7, 70 Sht (400110532)
- FIVE STAR 8.5" x 11" Assorted Colors Notebook, 100Sheets (06206)
- Black N Red Notebooks & Journals