Shop All Notebooks & Journals
Black N Red
11-3/4" x 8-1/4" Black Hardback Notebook, 96 Pg
Mfr # JDKD66174
Zoro # G5535345
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/4 in x 11-3/4 in
- Paper Color White
- Number of Sheets 96
- Recycled Content 0 %
- Cover Color Black
Product Information
- Brand Black N Red
- MFR # JDKD66174
- Zoro # G5535345
- UPC # 870875000067
- Country of Origin Poland
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/4 in x 11-3/4 in |
Book Width | 8.25" |
Sheet Ruling Size | 11/32" |
Book-Spine Length | 11.75" |
Description
Notebook, Cover Color Black, Cover Material Casebound, Binding Nonwirebound, Binding Location Left, Backing Hard Cover, Total Number of Sheets 96, Sheet Size 8-1/4 in x 11-3/4 in, Rule Legal, Margin Yes, Paper Color White, Paper Weight 24 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Inkzall Black Fine Point Marker (48-22-3100)
- BUSINESS SOURCE Shredder Bag 31 gal 38" Height x 18" Width x 17" Depth, PK100 (60668)
- VIKAN Rubber Band, Size 1", Gray, PK5 (980188)
- SHOCKWATCH SpotSee„¢ WarmMark® Time Temperature Indicators, -18°C/0°F, 100/Box (WM 18/0)
- BLACK N RED Wirebound Semi rigid Cover Ruled Notebook A5, Black (JDKC67009)
- BLACK N RED 5-3/4 x 8-1/4" Black Notebook, 70 Sheets (JDK400065000)
- BLACK N RED 8-1/4 x 5-7/8" Twinwire Notebook (JDKC67009)
- BLACK N RED Hardcover Twinwire Notebook, 1 Sub, Wide/Legal, Blk/Rd, 9.88x7, 70 Sht (400110532)
- BLACK N RED 5-7/8 x 4-1/8" Twinwire Notebook (JDKF67010)
- BLACK N RED 8-1/4 x 5-7/8" Twinwire Notebook (JDKL67000)
- ABILITATIONS Hi-Write My Journal, 100 Pages/50 Sheets (MY JOURNAL-VL)
- Black N Red Notebooks & Journals