Shop All Bench and Floor Scales
Black Mountain Products
Black Mountain Products BMP Weight Scale Lithium Electronic Weight Scale
Mfr # BMP Weight Scale
Zoro # G104112729
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Black Mountain Products
- MFR # BMP Weight Scale
- Zoro # G104112729
- UPC # 814425020563
- Country of Origin China
- Category Bench and Floor Scales
Description
New stainless steel scale is a must have for your bathroom. This bathroom scale arrives fully assembled with lithium batteries. This scale also has smart step technology with an automatic turn on and off. (no more tapping on the scale to get a reading). This stainless steel scale will measure your wait accurately from 4 different pressure points up to 400 lbs. (180 kgs). The easy to read display will show your current weight, room temperature, and current time. This stylish bathroom scale is a must have in every home!
Features- Precision weight accuracy in pounds or kilograms.
- Large easy to read LED display.
- Ambient temperature for accurate reading.
- Large stainless steel platform measuring 12 in. by 12in.
- Dimension - 14 x 13 x 2 in.
- Item weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200 (1061006)
- SHARP Desktop Calculator, LCD, 8 Display Digits (EL-310WB)
- PILOT Green Permanent Marker, Chisel Tip (PIL45400)
- GLOBAL INDUSTRIAL Replacement Platform to Display Cable 16.4'L (RP4007)
- MEASURETEK Digital Compact Bench Scale 6kg/13 lb. Capacity (12R991)
- TAYLOR Digital Platform Bench Scale with Remote Indicator 60kg/150 lb. Capacity (TE150)
- B-TEK WORLDWEIGH Compact Bench Scale, 60 lb., Digital, LCD (C100)
- UWE NTEP Scale, 150 kg, .05 kg, Legal For Trade, 11x13" Base, Recharagable Battery, Backlit Display (APM-150)
- VELAB Triple Beam Scale 216g/01.g (VE-2610)
- UWE NTEP Scale, 30 kg, 10 g, Legal For Trade, Toploader, Portion Weigher, Backlit Display, Auto-Tare (XM-30)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (R31P3)
- Black Mountain Products Bench and Floor Scales