Black Horse

Black Horse RUFOF109B Rugged Series Modular Design Black Grille Guard for 2009-2014 Ford F-150


product price: $942.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Rugged Series Modular Design Black Grille Guard (RU-FOF109-B) by Black Horse Off Road, 1 Piece. Material: Steel. Take your riding experience to another level! The heavy-duty grille guard not only gives a strong and stylish look, but also provides increased front-end protection to your vehicle and passengers from collisions. It is customized to fit the specific design of each vehicle. The durable steel construction is made for long-lasting use and free from rust and corrosion.

Features
  • Modular 3-Piece/ 2.25" Diameter/ Heavy-Wall Tube Design
  • High-Strength carbon steel construction
  • Dual-Layer E-Coat and black powder coat finish
  • Two brackets included for mounting LED Light Bars (Lights not included)
  • Removable headlight cages for extra protection and modified look
  • Hole punched plate grille
  • No-Drill/ Vehicle-Specific Application for Custom Fit
  • Solid frame-mounted bolt-on, no drill installation
  • 5/16" thick HRPO vertical steel plates
  • Custom -punched center grille for additional protection
  • Facilities to mount our auxiliary lighting on crossbar PL3104FS
  • Includes 2 sets of light mounting brackets and hardware (lights not included)
  • Includes Installation Instructions & Mounting Brackets & Hardware
Compatibility
  • 2009-2014 Ford F-150

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.