Shop All Insect Killers
Black Flag
Flag Propane Fogger, Black
Mfr # 190095
Zoro # G6289739
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Outdoor Only
- Targeted Insects Mosquitoes, Biting Flies
- Insect Group Flying
- Insect Control Type Kills and Repels
- Type Propane Insect Fogger
Product Information
- Brand Black Flag
- MFR # 190095
- Zoro # G6289739
- UPC # 034457900958
- Country of Origin United States
- Category Insect Killers
Details
Item | Propane Insect Fogger |
Indoor/Outdoor Usage | Outdoor Only |
Targeted Insects | Mosquitoes, Biting Flies |
Insect Group | Flying |
Insect Control Type | Kills and Repels |
Type | Propane Insect Fogger |
Description
Flag Propane Fogger,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hose, Cold, PVC, 100 ft., Black (423H81)
- AUDUBON Deluxe Gazebo Birdfeeder (NA6262)
- IK SPRAYERS Foam Pro 2 + (81678)
- EMPIRE BRASS Empire Brass U-YCH29 Adjustable Concealed Garden Tub Filler with Hi-Arc Spout - 18" Center, Chrome (U-YCH29)
- BLACK FLAG 110V Electric Fogger (190107)
- BLACK FLAG 40 watt Outdoor Electric Insect Killer Replacement Bulb (BL8101)
- BLACK FLAG 40W White Light Bug Zapper Replacement Bulb (BB-40WHT)
- BLACK FLAG Zapper Bulb Rplc Blk 40W (75014)
- BLACK FLAG 0.5 acre Cordless Outdoor Bug Zapper (BL8105)
- BLACK FLAG Zapper Bulb Rplc Wht 15W (75008)
- NEOGEN SureKill SK300 (1786500)
- Black Flag Insect Killers