Shop All Flags
Black Flag
Black Flag 7008379 40W 1.5 Acre Flag Max Outdoor Bug Zapper; Black
Mfr # 7008379
Zoro # G903979851
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Black Flag
- MFR # 7008379
- Zoro # G903979851
- UPC # 85972007820
- Country of Origin China
- Category Flags
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Color:Black
- Coverage Area:1.5 acre
- Wattage:40W
- Pest Type:Flying Insects
- Active Ingredient:Octenol
- Dimension:9.5" x 18.5" x 9.5"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-POL PRODUCTS U-POL Products UPL-UP0874 Blend No.9 Fade Out (UPL-UP0874)
- MTD Grip-Hand Blk (720-04083)
- KOHLER Kit Carburetor Complete (22 853 02-S)
- KOHLER Fuel Cap Assembly (17 173 49-S)
- MAGNOLIA GARDENS 29 x 42 in Welcome Summer Floral Polyester Garden Flag Large (M001309)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/GRN)
- MAGNOLIA GARDEN FLAGS 13 x 18 in California Symbols Polyester Garden Flag (M010056)
- ANNIN FLAGMAKERS U.S. Classroom Flag, 16in x 24in with Staff, PK3 (042900)
- NABCO Everwave American Drape Flags: Style E (AF24-E)
- NYLGLO Norway Flag, 3x5 Ft, Nylon (196446)
- PATIOPLUS USA American Flag with German Shepherd Flag Garden Size (PA632015)
- Black Flag Flags