Shop All Sorbents
Black Diamond
Sorbents, Black, PVC
Mfr # BD-1616
Zoro # G2203881
product price: $1,348.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,348.99
Free 30-Day Returns
Key Features
- Color Black
- Length 16 ft
- Width 16 ft
- Material PVC
- Spill Capacity 1,915 gal
Product Information
- Brand Black Diamond
- MFR # BD-1616
- Zoro # G2203881
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 16 ft |
Width | 16 ft |
Height | 12 in |
Dimensions | 16 ft W x 16 ft L |
Bottom Inside Dimensions | 16 ft W x 16 ft L |
Bottom Inside Lengths | 16 ft |
Bottom Inside Widths | 16 ft |
Description
Snap-Up Containment Berm, Bottom Inside Dimensions 16 ft W x 16 ft L, Bottom Inside Length 16 ft, Bottom Inside Width 16 ft, Color Black, Dimensions 16 ft W x 16 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 16 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material PVC, Sidewall Type Struts with Sleeves, Product Type Containment Berm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN General Purpose Wet/Dry Vac Dust Bags for 16 and 20 Gal. Shop Vacuums, 3PK (CMXZVBE38749)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue/White, Hydroknit, 200 Wipes, 12 1/2 in x 23 1/2 in (06053)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Black, 250 PK (S404816K)
- ZORO SELECT Absorbent Pad, 30 gal, 16 in x 18 in, Oil-Based Liquids, Blue, Polypropylene (18462B)
- BLACK DIAMOND Sorbents, 40 gal., Black, Polyethylene (BD-10501-FT)
- PIG Sorbents, 11 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT415)
- BRADY Absorbent Roll, 53 gal, 30 in x 150 ft, Universal, Gray Camouflage, Polypropylene (BM30)
- WYK Sorbents, 5 gal., 12 PK (2601C)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT423)
- ZORO SELECT Sorbents, 50 gal, 24 in x 150 ft, Oil, Blue, Polypropylene (M-92)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT605)
- Black Diamond Sorbents