Shop All Sorbents
Black Diamond
Sorbents, Black, PVC
Mfr # BD-1260
Zoro # G2203839
product price: $3,526.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,526.99
Free 30-Day Returns
Key Features
- Material PVC
- Color Black
- Length 60 ft
- Width 12 ft
- Height 12 in
Product Information
- Brand Black Diamond
- MFR # BD-1260
- Zoro # G2203839
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 60 ft |
Width | 12 ft |
Height | 12 in |
Dimensions | 12 ft W x 60 ft L |
Bottom Inside Widths | 12 ft |
Bottom Inside Lengths | 60 ft |
Details
Item | Sorbents |
Material | PVC |
Color | Black |
Standards | EPA 40 CFR 264.175, SPCC, UFC, NPDES |
Recycled Content (%) | No Recycled Content |
Thickness | 28 oz |
Supports SPCC Compliance | Yes |
Spill Capacity, gal. | 5,385 gal |
Supports NPDES Compliance | Yes |
Shape | Rectangle |
Product Type | Containment Berm |
Indoor/Outdoor Use | Indoor, Outdoor |
Supports EPA Compliance | 40 CFR 264.175 |
Material Thickness | 28 oz |
Manufacturer Warranty | 1 yr |
Sidewall Type | Struts with Sleeves |
Includes Wellhead Hood | No |
Volume Absorbed Per Sock/Boom | 5,385 gal |
Description
Snap-Up Containment Berm, Bottom Inside Dimensions 12 ft W x 60 ft L, Bottom Inside Length 60 ft, Bottom Inside Width 12 ft, Color Black, Dimensions 12 ft W x 60 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 60 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type Struts with Sleeves, Product Type Containment Berm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE FABRIC Refresher/Odor Eliminator, Extra Strength, Original, 14.8 oz Spray Bottle, PK8 (80363274)
- NOBLES Wheel (222066)
- MAKITA Dust Extracting Attachment (451329-1)
- TOTER 32 gal Round Trash Can, Dark Gray Granite (RND32-B0149)
- BLACK DIAMOND Sorbents, 40 gal., Black, Polyethylene (BD-10501-FT)
- SPILLTECH Absorbent Roll, 44 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRL150M)
- CONDOR Sorbents, 9 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP91)
- SPILFYTER Sorbents, 29 gal, 16 in x 20 in, Oil, Red, Polypropylene (M-65)
- OIL-DRI Sorbents, 18 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L91005G)
- OIL-DRI Absorbent Pad, 14 gal, 18 in x 18 in, Universal, Gray, Polypropylene (L90714)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 51510 Flex Drain with Sock - 25 ft. (51510)
- Black Diamond Sorbents